
Concrete Screw, #4-24 Dia., Flat, 7/16 in L, Steel Zinc Plated, 10000 PK
Mfr # 0407ABPF
Zoro # G7607627
product price:Â $313.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#4-24
Overall Length
7/16 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0407ABPF
Zoro #
G7607627
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#4-24
Overall Length
7/16 in
Thread Length
7/16 in
Anchor Size
4-24 x 7/16 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Description
Anchor Screws,4-24X7/16,Phil F,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.