Concrete Screw, #4-24 Dia., Oval, 5/16 in L, 18-8 Stainless Steel Plain, 5000 PK

  • Mfr # 0405ABPO188

  • Zoro # G7610418


product price:  $143.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Oval
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0405ABPO188
Zoro #
G7610418
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#4-24
Overall Length
5/16 in
Thread Length
5/16 in
Anchor Size
4-24 x 5/16 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Oval
Drive Type
Phillips

Description

4-24X5/16 Phillips Oval Self Tapping Screw Type AB Fully Threaded 18-8 Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.