
Concrete Screw, 5/16"-12 Dia., Flat, 2 1/2 in L, Steel Zinc Plated, 750 PK
Mfr # 3140ABPF
Zoro # G7608379
product price:Â $316.99
/pk 750, $0.42/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
5/16"-12
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3140ABPF
Zoro #
G7608379
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
5/16"-12
Overall Length
2 1/2 in
Thread Length
2 1/2 in
Anchor Size
5/16-12 x 2 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Description
Anchor Screws,5/16-12x2 1/2,Phil,PK750, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.