Concrete Screw, 5/16"-9 Dia., Flat, 1 1/2 in L, Steel Zinc Plated, 1250 PK

  • Mfr # 3124APF

  • Zoro # G7575689


product price:  $562.99
/pk 1250, $0.45/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
5/16"-9
Material
Steel
Finish
Zinc Plated
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3124APF
Zoro #
G7575689
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
5/16"-9
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Anchor Size
5/16-9 x 1 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips

Description

5/16-9X1 1/2 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.