
Concrete Screw, 5/16"-9 Dia., Flat, 1 in L, Steel Zinc Plated, 1250 PK
Mfr # 3116APF
Zoro # G7575646
product price:Â $335.99
/pk 1250, $0.27/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
5/16"-9
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3116APF
Zoro #
G7575646
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
5/16"-9
Overall Length
1 in
Thread Length
1 in
Drill Size
3/8 in
Anchor Size
5/16-9 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw
Description
5/16-9X1 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.