
Concrete Screw, 5/16"-9 Dia., Flat, 3 in L, Steel Zinc Plated, 500 PK
Mfr # 3148APF
Zoro # G7575743
product price:Â $482.99
/pk 500, $0.97/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
5/16"-9
Overall Length
3 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3148APF
Zoro #
G7575743
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
5/16"-9
Overall Length
3 in
Thread Length
3 in
Anchor Size
5/16-9 x 3 in
Details
Item
Self-Tapping Screw Type A
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Description
5/16-9X3 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.