Concrete Screw, 5/16"-9 Dia., Hex, 3 in L, Steel Zinc Plated, 200 PK

  • Mfr # 3148APW

  • Zoro # G7593277


product price:  $199.99
/pk 200, $1.00/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
5/16"-9
Overall Length
3 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3148APW
Zoro #
G7593277
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
5/16"-9
Overall Length
3 in
Thread Length
3 in
Anchor Size
5/16-9 x 3 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips

Description

5/16-9X3 Phillips Indented Hex Washer Self Tapping Screw Type A Fully Threaded Zinc And B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.