
Concrete Screw, #6-18 Dia., Flat, 1 3/4 in L, Steel Black Oxide, 4500 PK
Mfr # 0628APFB
Zoro # G7576319
product price: $242.99
/pk 4500, $0.05/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#6-18
Material
Steel
Finish
Black Oxide
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0628APFB
Zoro #
G7576319
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-18
Overall Length
1 3/4 in
Thread Length
1 3/4 in
Anchor Size
6-18 x 1 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Edge Distance
2 1/4 in
Type
Masonry
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
875
Description
Anchor Screws,6-18x1 3/4,Phil F,PK4500, Package Quantity 4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.