
Concrete Screw, #6-18 Dia., Flat, 3 in L, Steel Black Oxide, 1500 PK
Mfr # 0648APFB
Zoro # G7592026
product price: $350.99
/pk 1500, $0.23/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#6-18
Material
Steel
Finish
Black Oxide
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0648APFB
Zoro #
G7592026
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-18
Overall Length
3 in
Thread Length
3 in
Anchor Size
6-18 x 3 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Description
Anchor Screws,6-18x3,Phil Flat,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.