Concrete Screw, #6-18 Dia., Hex, 1 1/2 in L, 18-8 Stainless Steel Plain, 2250 PK

  • Mfr # 0624APW188

  • Zoro # G7581849


product price:  $445.99
/pk 2250, $0.20/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Hex
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0624APW188
Zoro #
G7581849
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#6-18
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Anchor Size
6-18 x 1 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Hex
Drive Type
Phillips

Description

Anchor Screws,6-18x1 1/2,Phil H,PK2250, Package Quantity 2250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.