Shop ZORO SELECT
See all product information
Create Account
Concrete Screw, #6-18 Dia., Oval, 3/4 in L, Steel Black Oxide and Oil, 10000 PK
- Mfr # 0612APOB
- Zoro # G7577563
product price:Â
$
358.99
/pk of 10000, $0.04/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide and Oil
Head Type
Oval
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0612APOB
- Zoro #
- G7577563
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Diameter
- #6-18
- Overall Length
- 3/4 in
- Thread Length
- 3/4 in
- Anchor Size
- 6-18 x 3/4 in
- Drill Size
- 5/32 in
Details
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Black Oxide and Oil
- Head Type
- Oval
- Drive Type
- Phillips
- Type
- Masonry Screw
Description
Anchor Screws,6-18x3/4,Phil OV,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.