
Concrete Screw, #6-18 Dia., Oval, 5/8 in L, Steel Zinc Plated, 10000 PK
Mfr # 0610APO
Zoro # G7576809
product price:Â $262.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0610APO
Zoro #
G7576809
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-18
Overall Length
5/8 in
Thread Length
5/8 in
Anchor Size
6-18 x 5/8 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,6-18x5/8,Phil OV,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.