Concrete Screw, #6-18 Dia., Truss, 1 1/2 in L, Steel Zinc Plated, 4500 PK

  • Mfr # 0624APT

  • Zoro # G7579986


product price:  $359.99
/pk 4500, $0.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#6-18
Material
Steel
Finish
Zinc Plated
Head Type
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0624APT
Zoro #
G7579986
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#6-18
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Anchor Size
6-18 x 1 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Drive Type
Phillips

Description

Anchor Screws,6-18x1 1/2,Phil T,PK4500, Package Quantity 4500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.