Concrete Screw, #6-20 Dia., Flat, 1 1/4 in L, 18-8 Stainless Steel 4000 PK

  • Mfr # 0620ABPF188

  • Zoro # G7608564


product price: $678.99
/pk 4000, $0.17/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#6-20
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0620ABPF188
Zoro #
G7608564
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#6-20
Overall Length
1 1/4 in
Thread Length
1 1/4 in
Anchor Size
6-20 x 1 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Flat
Drive Type
Phillips

Description

6-20X1 1/4 Phillips Flat Self Tapping Screw Type AB Fully Threaded 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.