
Concrete Screw, #6-20 Dia., Flat, 3/8 in L, Steel Zinc Plated, 10000 PK
Mfr # 0606ABPU
Zoro # G7563457
product price:Â $470.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#6-20
Overall Length
3/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0606ABPU
Zoro #
G7563457
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#6-20
Overall Length
3/8 in
Thread Length
3/8 in
Anchor Size
6-20 x 3/8 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Description
6-20X3/8 Phillips Flat Undercut Self Tapping Screw Type A B Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.