
Concrete Screw, #6-20 Dia., Pan, 1 1/2 in L, Steel Black Oxide, 4500 PK
Mfr # 0624ABPPB
Zoro # G7560675
product price: $320.99
/pk 4500, $0.07/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#6-20
Material
Steel
Finish
Black Oxide
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0624ABPPB
Zoro #
G7560675
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-20
Overall Length
1 1/2 in
Max. Work Thickness
5 1/2 in
Thread Length
1 1/2 in
Anchor Size
6-20 x 1 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes
Edge Distance
1 3/4 in
Ultimate Tension (Lbs.)
22,450
Description
Anchor Screws,6-20x1 1/2,Phil P,PK4500, Package Quantity 4500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.