Shop ZORO SELECT
See all product information
Create Account
Concrete Screw, #6-20 Dia., Pan, 1/2 in L, 18-8 Stainless Steel 5000 PK
- Mfr # 0608ABPP188
- Zoro # G7559713
product price:Â
$
469.99
/pk of 5000, $0.09/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Cracked Concrete
Anchor Diameter
#6-20
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0608ABPP188
- Zoro #
- G7559713
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Diameter
- #6-20
- Overall Length
- 1/2 in
- Max. Work Thickness
- 3 3/4 in
- Thread Length
- 1/2 in
- Anchor Size
- 6-20 x 1/2 in
Details
- Item
- Concrete Screw
- Compatible Material
- Concrete; Cracked Concrete
- Material
- 18-8 Stainless Steel
- Head Type
- Pan
- Drive Type
- Phillips
- Edge Distance
- 1 3/4 in
- Ultimate Tension (Lbs.)
- 4,758
- ICC Approved for Un-Cracked Concrete
- No
Description
Anchor Screws,6-20x1/2,Phil Pan,PK5000, Package Quantity 5000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.