
Concrete Screw, #6 Dia., Flat, 5/8 in L, 18-8 Stainless Steel Black Oxide, 5000 PK
Mfr # 0610APF188B
Zoro # G7576443
product price:Â $290.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Wood
Material
18-8 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0610APF188B
Zoro #
G7576443
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6
Overall Length
5/8 in
Thread Length
5/8 in
Max. Work Thickness
3 in
Anchor Size
6-18 x 5/8 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
18-8 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Ultimate Tension (Lbs.)
1,480
ICC Approved for Un-Cracked Concrete
Yes
Type
Masonry
Description
6-18X5/8 Phillips Flat Self Tap Screw Type A Full Thread 18 8 Stainless Steel Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.