Concrete Screw, #7-16 Dia., Flat, 1 1/4 in L, Steel Zinc Plated, 7000 PK

  • Mfr # 0720APF

  • Zoro # G7575138


product price:  $410.99
/pk 7000, $0.06/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Wood
Anchor Diameter
#7-16
Overall Length
1 1/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0720APF
Zoro #
G7575138
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#7-16
Overall Length
1 1/4 in
Thread Length
1 1/4 in
Anchor Size
7-16 x 1 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes
Edge Distance
1 3/4 in

Description

7-16X1 1/4 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.