
Concrete Screw, #7-19 Dia., Pan, 1/2 in L, Steel Zinc Plated, 10000 PK
Mfr # 0708ABPP
Zoro # G7588946
product price:Â $262.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#7-19
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0708ABPP
Zoro #
G7588946
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#7-19
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
7-19 x 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,7-19x1/2,Phil PA,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.