Concrete Screw, #8-15 Dia., Flat, 1 1/2 in L, Steel Black Oxide, 4000 PK

  • Mfr # 0824APFB

  • Zoro # G7576477


product price: $241.99
/pk 4000, $0.06/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#8-15
Overall Length
1 1/2 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0824APFB
Zoro #
G7576477
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-15
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Anchor Size
8-15 x 1 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw

Description

Anchor Screws,8-15x1 1/2,Phil F,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.