Concrete Screw, #8-15 Dia., Flat, 1 3/4 in L, Steel Black Oxide, 3000 PK

  • Mfr # 0828APFB

  • Zoro # G7576644


product price: $228.99
/pk 3000, $0.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
#8-15
Overall Length
1 3/4 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0828APFB
Zoro #
G7576644
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-15
Overall Length
1 3/4 in
Thread Length
1 3/4 in
Anchor Size
8-15 x 1 3/4 in
Drill Size
3/16 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw

Description

8-15X1 3/4 Phillips Flat Self Tapping Screw Type A Fully Threaded Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.