
Concrete Screw, #8-15 Dia., Flat, 2 3/4 in L, Steel Zinc Plated, 1500 PK
Mfr # 0844APF
Zoro # G7575183
product price:Â $269.99
/pk 1500, $0.18/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
#8-15
Overall Length
2 3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0844APF
Zoro #
G7575183
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-15
Overall Length
2 3/4 in
Thread Length
2 3/4 in
Max. Work Thickness
5 in
Anchor Size
8-15 x 2 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes
Type
Tapcon, Blue Climaseal
Ultimate Tension (Lbs.)
800
Seismic Approved
No
Description
Anchor Screws,8-15x2 3/4,Phil F,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.