
Concrete Screw, #8-15 Dia., Flat, 3 1/2 in L, Steel Zinc Plated, 1000 PK
Mfr # 0856APF
Zoro # G7575278
product price:Â $260.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Cracked Concrete
Anchor Diameter
#8-15
Overall Length
3 1/2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0856APF
Zoro #
G7575278
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-15
Overall Length
3 1/2 in
Thread Length
3 1/2 in
Anchor Size
8-15 x 3 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Cracked Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
4,689
Type
Self Threading
Description
Anchor Screws,8-15x3 1/2,Phil F,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.