Concrete Screw, #8-15 Dia., Flat, 5/8 in L, Steel Black Oxide, 10000 PK

  • Mfr # 0810APUB

  • Zoro # G7581273


product price:  $727.99
/pk 10000, $0.07/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#8-15
Overall Length
5/8 in
Material
Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0810APUB
Zoro #
G7581273
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-15
Overall Length
5/8 in
Thread Length
5/8 in
Anchor Size
8-15 x 5/8 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips

Description

Anchor Screws,8-15X5/8,Phil FL,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.