Concrete Screw, #8-15 Dia., Flat, 5/8 in L, Steel Black Zinc, 10000 PK

  • Mfr # 0810APFBZ

  • Zoro # G7576678


product price:  $432.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Zinc
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0810APFBZ
Zoro #
G7576678
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-15
Overall Length
5/8 in
Thread Length
5/8 in
Anchor Size
8-15 x 5/8 in
Drill Size
3/16 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Zinc
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw

Description

Anchor Screws,8-15X5/8,Phil FL,PK10000, Package Quantity 10000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.