Concrete Screw, #8-15 Dia., Flat, 7/8 in L, Steel Zinc Plated, 8000 PK

  • Mfr # 0814APF

  • Zoro # G7575269


product price:  $544.99
/pk 8000, $0.07/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Cracked Concrete
Anchor Diameter
#8-15
Overall Length
7/8 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0814APF
Zoro #
G7575269
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-15
Overall Length
7/8 in
Thread Length
7/8 in
Anchor Size
8-15 x 7/8 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Cracked Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Edge Distance
1 3/4 in
ICC Approved for Un-Cracked Concrete
No
Type
Self Threading
Ultimate Tension (Lbs.)
4,689

Description

Anchor Screws,8-15X7/8,Phil Fla,PK8000, Package Quantity 8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.