
Concrete Screw, #8-15 Dia., Hex, 1 1/2 in L, Steel Zinc Plated, 3000 PK
Mfr # 0824APW
Zoro # G7581535
product price:Â $290.99
/pk 3000, $0.10/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#8-15
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0824APW
Zoro #
G7581535
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-15
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Anchor Size
8-15 x 1 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips
Description
Anchor Screws,8-15x1 1/2,Phil H,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.