
Concrete Screw, #8-15 Dia., Hex, 1 in L, Steel Black Oxide, 5000 PK
Mfr # 0816APWB
Zoro # G7581946
product price: $392.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Hex
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816APWB
Zoro #
G7581946
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-15
Overall Length
1 in
Thread Length
1 in
Anchor Size
8-15 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Hex
Drive Type
Phillips
Description
Anchor Screws,8-15x1,Phil Hex W,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.