Concrete Screw, #8-15 Dia., Hex, 3/8 in L, 18-8 Stainless Steel Plain, 5000 PK

  • Mfr # 0806APW188

  • Zoro # G7581788


product price:  $620.99
/pk 5000, $0.12/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Hex
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0806APW188
Zoro #
G7581788
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-15
Overall Length
3/8 in
Thread Length
3/8 in
Anchor Size
8-15 x 3/8 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Hex
Drive Type
Phillips

Description

8-15X3/8 Phillips Indent Hexwasher Self Tap Screw Type A Full Thread 18-8Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.