
Concrete Screw, #8-15 Dia., Oval, 2 in L, Steel Zinc Plated, 2500 PK
Mfr # 0832APO
Zoro # G7577177
product price:Â $221.99
/pk 2500, $0.09/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0832APO
Zoro #
G7577177
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-15
Overall Length
2 in
Thread Length
2 in
Anchor Size
8-15 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Description
Anchor Screws,8-15x2,Phil OVAL,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.