
Concrete Screw, #8-15 Dia., Pan, 2 in L, Steel Zinc Plated, 2000 PK
Mfr # 0832APP
Zoro # G7577965
product price: $155.99
/pk 2000, $0.08/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#8-15
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0832APP
Zoro #
G7577965
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-15
Overall Length
2 in
Thread Length
2 in
Anchor Size
8-15 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
Description
8-15X2 Phillips Pan Self Tapping Screw Type A Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.