Concrete Screw, #8-18 Dia., Flat, 3/4 in L, Steel Zinc Plated, 8000 PK

  • Mfr # 0812ABPW

  • Zoro # G7564559


product price:  $497.99
/pk 8000, $0.06/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
#8-18
Overall Length
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0812ABPW
Zoro #
G7564559
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-18
Overall Length
3/4 in
Max. Work Thickness
1 3/4 in
Thread Length
3/4 in
Anchor Size
8-18 x 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Type
Tapcon, Silver Climaseal
Ultimate Tension (Lbs.)
800
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No

Description

Anchor Screws,8-18x3/4,Phil Hex,PK8000, Package Quantity 8000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.