
Concrete Screw, #8-18 Dia., Hex, 1 in L, Steel Zinc Plated, 5000 PK
Mfr # 0816ABPWS
Zoro # G7564464
product price:Â $308.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Wood
Anchor Diameter
#8-18
Overall Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0816ABPWS
Zoro #
G7564464
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-18
Overall Length
1 in
Thread Length
1 in
Anchor Size
8-18 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes
Edge Distance
1 3/4 in
Description
8-18X1 Phillips Indent Hexwasher Serrated Self Tap Screw Type AB Full Thread Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.