Zoro Homepage

Concrete Screw, #8-18 Dia., Pan, 2 in L, Steel Black Oxide, 2000 PK

  • Mfr # 0832ABPPB

  • Zoro # G7560788


product price: $204.99
/pk 2000, $0.10/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#8-18
Material
Steel
Finish
Black Oxide
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0832ABPPB
Zoro #
G7560788
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-18
Overall Length
2 in
Thread Length
2 in
Anchor Size
8-18 x 2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips

Description

Anchor Screws,8-18x2,Phil Pan S,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.