
Concrete Screw, #8-18 Dia., Pan, 2 in L, Steel Black Zinc, 2000 PK
Mfr # 0832ABPPBZ
Zoro # G7561269
product price:Â $245.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Wood
Anchor Diameter
#8-18
Material
Steel
Finish
Black Zinc
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0832ABPPBZ
Zoro #
G7561269
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#8-18
Overall Length
2 in
Thread Length
2 in
Anchor Size
8-18 x 2 in
Drill Size
1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
Steel
Finish
Black Zinc
Head Type
Pan
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,8-18x2,Phil Pan F,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.