Concrete Screw, #8-18 Dia., Pan, 5/16 in L, Steel Yellow Zinc, 10000 PK
- Mfr # 0805ABPPY
- Zoro # G7561628
product price:Â
$
362.99
/pk of 10000, $0.04/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Wood
Material
Steel
Finish
Yellow Zinc
Head Type
Pan
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0805ABPPY
- Zoro #
- G7561628
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Diameter
- #8-18
- Overall Length
- 5/16 in
- Thread Length
- 5/16 in
- Anchor Size
- 8-18 x 5/16 in
Details
- Item
- Concrete Screw
- Compatible Material
- Concrete; Wood
- Material
- Steel
- Finish
- Yellow Zinc
- Head Type
- Pan
- Drive Type
- Phillips
- ICC Approved for Un-Cracked Concrete
- Yes
- Type
- Masonry
- Seismic Approved
- No
Description
Anchor Screws,8-18X5/16,Phil P,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.