Concrete Screw, #8-18 Dia., Round, 1/4 in L, Steel Zinc Plated, 10000 PK

  • Mfr # 0804ABPR

  • Zoro # G7561804


product price:  $437.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Wood
Material
Steel
Finish
Zinc Plated
Head Type
Round
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0804ABPR
Zoro #
G7561804
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#8-18
Overall Length
1/4 in
Thread Length
1/4 in
Anchor Size
8-18 x 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
Steel
Finish
Zinc Plated
Head Type
Round
Drive Type
Phillips
Type
Masonry
ICC Approved for Un-Cracked Concrete
Yes
Seismic Approved
No

Description

8-18X1/4 Phillips Round Self Tapping Screw Type A B Fully Threaded Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.