Concrete Screw, #8 Dia., Flat, 1 1/2 in L, 18-8 Stainless Steel Black Oxide, 2000 PK

  • Mfr # 0824APF188B

  • Zoro # G7576434


product price:  $239.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Wood
Material
18-8 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0824APF188B
Zoro #
G7576434
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Max. Work Thickness
1/4 in
Anchor Size
8-15 x 1 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
18-8 Stainless Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes
Type
Masonry
Ultimate Tension (Lbs.)
1,480

Description

8-15X1 1/2 Phillips Flat Self Tap Screw Type A Full Thread 18 8 Stainless Steel Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.