
Concrete Screw, Flat, 1 in L, Steel Zinc Plated, 7000 PK
Mfr # 0916APF
Zoro # G7575217
product price: $502.99
/pk 7000, $0.07/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Overall Length
1 in
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0916APF
Zoro #
G7575217
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
1 in
Thread Length
1 in
Max. Work Thickness
1 1/4 in
Anchor Size
9 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Ultimate Tension (Lbs.)
800
Type
Tapcon, Silver Climaseal
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Description
Anchor Screws,9x1,Phil Flat FT,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.