CAD
Shop ZORO SELECT
See all product information
Create Account
Concrete Screw, Flat, 4 in L, Steel Silver Ruspert, 4 PK
- Mfr # 8FGANCHBLT2
- Zoro # G4047434
CAD Available
product price:Â
$
20.25
/pk of 4, $5.06/ea
Key Features
CAD Drawing
Compatible Material
Concrete
Overall Length
4 in
Material
Steel
Finish
Silver Ruspert
Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8FGANCHBLT2
- Zoro #
- G4047434
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Silver Ruspert
- Head Type
- Flat
- Weight
- 0.6 lb
- For Use With
- 3/8 in Drill Bit, Polyurethane Delineators
- Color
- Silver
- Sub-Category
- Adhesive Pads and Hardware
- Type
- Masonry Screw
- Belt Color
- 9FPR4
- Coverage Area
- One Base or Curb Section
- For Use With Product Type
- Delineators
- Installation Method
- Bolts
- Includes
- (4) 4 in Asphalt Anchor Bolts
- Product Type
- Asphalt Bolt
- Installation Surface
- Asphalt
- Shell Material
- Steel
- Wire Color
- Silver
Dimensions
- Overall Length
- 4 in
- Drill Bit Size
- 3/8"
- Thread Length
- 4 in
- Height
- 4 in
- Outside Diameter
- 3/8 in
- Drill Size
- 3/16 in
- Length
- 4 in
Description
Asphalt Bolts, Product Type Asphalt Anchor Bolts, For Use With Product Type Drill Bit, Delineator Posts, Color Silver, Coverage Area One Base or Curb Section, Height 4 in, Installation Surface Asphalt, Length 4 in, Material Steel, Outside Diameter 3/8 in, Weight 0.6 lb, Installation Method Drill and Fasten, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.