
Concrete Screw, Flat, 5/8 in L, Steel Zinc Plated, 9000 PK
Mfr # 0910APF
Zoro # G7575226
product price: $570.99
/pk 9000, $0.06/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Overall Length
5/8 in
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0910APF
Zoro #
G7575226
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
5/8 in
Thread Length
5/8 in
Max. Work Thickness
1/2 in
Anchor Size
9 x 5/8 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Ultimate Tension (Lbs.)
4,236
ICC Approved for Un-Cracked Concrete
No
Type
Large Diameter
Seismic Approved
No
Description
9X5/8 Phillips Flat Self Tapping Screw Type A Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.