Zoro Homepage

Concrete Screw, 1/4" Dia., Hex, 6 in L, Steel Blue Ruspert, 100 PK

  • Mfr # U70525.025.0600

  • Zoro # G0054139


product price: $43.25
/pk 100, $0.43/ea

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
External Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U70525.025.0600
Zoro #
G0054139
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Diameter
1/4"
Overall Length
6 in
Drill Bit Size
3/16" x 7 1/2"
Thread Length
6 in
Body Length
6 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
External Hex
Seismic Approved
No
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Type
Self Threading
Material Grade
Case Hardened
Material Grade/Class
Case Hardened
System of Measurement
Inch
Removable
Removable
Pack Size
Small Pack
Tip Type
Self-Tapping
Screw Anchor Type
Concrete Screw Anchor
Features
Notched High-Low Threads

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 6 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Blue Ruspert, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 3/16 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 6 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.