Zoro Homepage

Concrete Screw, Pan, 18-8 Stainless Steel 2500 PK

  • Mfr # 08163PP188

  • Zoro # G7598484


product price: $528.99
/pk 2500, $0.21/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Anchor Size
8-32 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08163PP188
Zoro #
G7598484
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
8-32 x 1 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips

Description

Anchor Screws,8-32x1,Phil Pan F,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.