Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Screw, Pan, 18-8 Stainless Steel 2500 PK

  • Mfr # 10165PP188

  • Zoro # G7602517


product price: $867.99
/pk 2500, $0.35/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Anchor Size
10-16 x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10165PP188
Zoro #
G7602517
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
10-16 x 1 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips

Description

Anchor Screws,10-16x1,Phil Pan,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.