
Concrete Screw, Pan, Steel Black Zinc, 5000 PK
Mfr # 08165PPBZ
Zoro # G7602989
product price: $601.99
/pk 5000, $0.12/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Black Zinc
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08165PPBZ
Zoro #
G7602989
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Size
8-18 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Zinc
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,8-18x1,Phil Pan F,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.