Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Screw, Pan, Steel Zinc Plated, 1500 PK

  • Mfr # 14203PP

  • Zoro # G7598439


product price: $312.99
/pk 1500, $0.21/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14203PP
Zoro #
G7598439
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
1/4-20 x 1 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips

Description

Anchor Screws,1/4-20x1 1/4,Phil,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.