
Concrete Screw, Pan, Steel Zinc Plated, 2500 PK
Mfr # 08323PP
Zoro # G7586505
product price: $229.99
/pk 2500, $0.09/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08323PP
Zoro #
G7586505
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Size
8-32 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,8-32x2,Phil Pan F,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.