Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Screw, Pan, Steel Zinc Plated, 7000 PK

  • Mfr # 11083PP

  • Zoro # G7598177


product price: $546.99
/pk 7000, $0.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11083PP
Zoro #
G7598177
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Size
10-32 x 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips

Description

Anchor Screws,10-32x1/2,Phil PA,PK7000, Package Quantity 7000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.