Concrete Screws, Hex Washer, Steel Blue Ruspert, 1700 PK (Discontinued)
- Mfr # B70525.018.0175
- Zoro # G1576047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B70525.018.0175
Zoro #
G1576047
UPC #
-
Country of Origin
Multiple
Dimensions
Anchor Diameter
3/16 in
Overall Length
1 3/4 in
Drill Bit Size
5/32 in
Thread Length
1 3/4 in
Length
1 3/4 in
Drill Size
3/4 in
Anchor Dia.
3/16 in
Anchor Length
1 3/4 in
Body Length
1 3/4 in
Description
Concrete Anchor Screw, Anchor Diameter 3/16 in, Overall Length 1 3/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Material Grade/Class Case Hardened, Removable Removable, Compatible Material Block, Brick, Concrete, Wood, Drill Bit Size 5/32 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Tip Type Self-Tapping, Body Length 1 3/4 in, Package Quantity 1700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.